Beli green laser pointer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Lampu Laser Pointer Hijau USBDeskripsi:Bisa Digunakan di OutdoorUSB Chargeratribut:
- Battery: 18650 rechargeable
- Material: Hard aluminium
- Output Power (mW): 100
- Start-Up Time (s): <10
- Wavelength (nm): 532, 650, 450
- Working Voltage (V): DC3.7
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- Taffware Laser Pointer Green PointDeskripsi:Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meetingatribut:
- Length (cm): 15.5
- Laser Diameter (cm): 0.11
- Diameter (cm): 1.4
- KDS Laser PointerDeskripsi:-Outdoor green laser pointer that is resistant to water, dust, hot/cold temperature. -Consumer Product Safety Act compliant product
- SAKURA Laser Pointer Green Pointatribut:
- Laser Color: green
- External dimensions (Diameter x Length) (mm): 14.6x143
- Reachable distance: within 50m
- Power Supply: AAA batteriesx2 (included / for testing)
- Battery Life (hour): 2 or more
- Power Consumption (mW) : 1 or less
- Canon Green laser pointerDeskripsi:The body weight (including batteries) is only 39.5g. It is compact, easier to use, and comfortable to use for long periods of time. A pen type with a clip that fits smartly in your chest pocket. A bright and easy-to-see green laser provides excellent visibility even in large conference rooms / halls and bright outdoors. You can operate PowerPoint, Keynote, PDF files, etc. in a slide show wirelessly (20m range). A "direct green" output method is used to achieve stable lighting control. It can be used comfortably even in a low temperature environment.atribut:
- Beam Diameter: Approx. 17 mm (at a distance of 15 m)
-
Continuous Operating Time:
Daily use: Approx. 13 hours / Presentation function only: Approx. 34 hours
- Dimensions (D x W x H) (mm): Main unit / 135 x 22 x 23, USB receiver / 38 x 14 x 8.3
- Function: Powerpoint compatible
- Laser: (Light emitting part) Direct green laser
- Laser Light Color: Green
- Laser Wavelength (nm): 515
- Mass (g): Main unit / 27.5 (excluding batteries), USB receiver / 39.5 (including batteries)
- Output (mW): Maximum 1 (Class 2)
- Power Supply: One AAA battery
- Product Type: Pen type
- Reach Distance (m): Approx. 200 (at night)
- Type: Pen type
- Where to Use: Indoor / outdoor
- Logitech Laser Pointer RemoteDeskripsi:PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.atribut:
- Dimensions (mm): 123.6x36.6x24.7
- Receiver Dimensions (mm): 25x17.5x6.6
- Laser Class: 1 Laser
- Laser Max Output (mW): Less Than 0.039
- Laser Wavelength (nm): 640-660 (Red Light)
- Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
- Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
- Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
- Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
- Indicator Light (LED): Connectivity and Battery LED
- Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
- Wireless Range (m): 20
- PROLiNK Laser Pointer Wireless PresenterDeskripsi:General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degreeatribut:
- Battery: 2 x AAA 1.5V
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- Taffware Laser Pointer Red Point (Pointer Presentasi)Deskripsi:Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meetingatribut:
- Length (cm): 15.5
- Wavelength (nm): 650 / 532
- Laser Diameter (cm): 0.11
- Battery Type: 2 x AAA
- Diameter (cm): 1.4
- Material: Plastik dan Metal
- Logitech Laser Pointer Remote R500Deskripsi:Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.atribut:
- Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
- System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
- Wireless Range (m): 20
- Battery Type: AAA
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Plus Laser Pointeratribut:
- Battery Life (continuous use): Approx. 5 (when using alkaline battery)
- Beam Diameter (mm): Dot irradiation / approx. 8 (measured at 10 m irradiation position)
- Laser: Red light
- Material: Brass
- Output (mW): 1 (Class 2)
- Reach Distance (m): (Night) 100
- Suitable Battery: One AAA battery
- Type: High brightness red light (dot), Pen type
- Wavelength (N m): 635 (red light)
- Where to Use: Indoor
- POLARIS Green Laser Pointeratribut:
- Color (Body): Silver
- Material: Brass
- Reach Distance (m): About 300
- Laser: Green
- Type: Pen Type
- Battery Life (hour): About 3
- Suitable Battery: AAA batteries x 2 (included)
- maximum output (mW): Less than 1 (JIS Standard class II)
- Ergotron Laptop & Computer CartDeskripsi:Laptop Compatibility Compatible with most 12inch to 17.3inch laptops. The maximum outside width is 18inch (457mm) and the maximum thickness is 2.1inch (53mm). It also accommodates docking stations.Weight Capacity The total maximum load on the height-adjustment assembly is 15lbs (6.8kg), which includes the contents of the worksurface and cable storage area.Laptop Security Features an integrated security system for the laptop that allows for cooling airflow, works with port-replicators, avoids the use of adhesive and Velcro, and uses a unique security fastener and driver.Construction The exterior is durable and easy-to-clean, and is composed of aluminum, high-grade plastic, and zinc-plated/powder-coated painted steel.Power and Cable Management The power brick mounts under the worksurface in the cable storage area. It includes a cable-wrap bracket that also holds the power strip. Cables along the main column are secured with zip-ties at provided attachment points.atribut:
- Capacity (kg): 1.4–6.8
- Color: Two Tone Grey
- Compatible Laptop Size (inch): 12-17.3
- Lift (inch): 20
- Maximum Laptop Outside Width (inch): 18
- Maximum Laptop Outside Width (mm): 457
- Maximum Laptop Thickness (inch): 2.1
- Maximum Laptop Thickness (mm): 53
- Screen (inch): ≤17.3
- Wheel-to-Wheel Base Dimensions (cm): 45x58
- Wheel-to-Wheel Base Dimensions (inch): 17.7x23
- Worksurface Dimensions (cm): 42x44
- Worksurface Dimensions (inch): 16.5x17.5
- Trimate Bird Repellent Anti-Bird Tape Kirakira Tape-ChanDeskripsi:It is a tape that has the effect of repelling harmful birds with the swaying reflection of glitter tape. It can be installed even in the rain.For pest control*It is not a product that guarantees that it works for all birds.atribut:
- Material: PET
- Taffware Laser Pointer Remote Red PointDeskripsi:Remote Laser dengan sinar laser berwarna merah yang dirancang untuk membantu Anda dalam melakukan presentasi, sehingga mudah untuk memaparkan pointer yang ingin ditunjukkan pada saat rapat, seminar, dan lain-lain. Jangkauan yang panjang sampai dengan 15 meter membuat Anda bebas bergerak sewaktu melakukan presentasiatribut:
- Length (cm): 11.5
- Width (cm): 4
- Wireless Network (Ghz): 2.4
- Wavelength (m): 15
- Battery Type: 2 x AAA
- Material: Plastik
Daftar Harga green laser pointer Terbaru October 2026
| ALDO Lampu Laser Pointer Hijau USB | Rp159.900 |
| Aurora Laser Pointer | Rp249.900 |
| Taffware Laser Pointer Green Point | Rp27.900 |
| KDS Laser Pointer | Rp1.099.900 |
| Joyko Laser Pointer | Rp29.900 |
| SAKURA Laser Pointer Green Point | Rp3.199.900 |
| Canon Green laser pointer | Rp2.999.900 |
| Deli Laser Pointer Pen (Alat Presentasi) | Rp239.900 |
| Logitech Laser Pointer Remote | Rp609.900 |
| PROLiNK Laser Pointer Wireless Presenter | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/3jP105789127-1.jpg)




/egP107924520-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)